Abbotsford
cwdahawcp120w

COOPER INDUSTRIES 1200 Sq.Ft. Passive Infrared Wall/Corner Sensor, White

Price $210.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHAWC-P-120W

Description

Eaton’s passive infrared low voltage wall/corner sensor is a motion sensing lighting control used for energy savings and convenience. The sensor detects motion from a heat-emitting source (such as a person entering a room) within its field-of-view and automatically switch lights ON.

Specifications

Brand Name Eaton Item Name Occupancy Sensor
Type Sensor Voltage Rating 0 - 30 VDC
Sensor Type Passive Infrared Viewing Angle 120°
Coverage Area 1200 ft² Color White
Mounting Type Ceiling Frequency Rating 32 kHz
Response Time 15 sec Test Mode Lens Type LED
Dimensions 2 in D x 3.4 in W x 4.4 in H Temperature Rating 32 - 104 °F
For Use With Incandescent, MLV, Halogen Standards cULus Listed, FCC Approved, RoHS Compliant
Application For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces UPC 032664748929

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok