Abbotsford
desms5182wh

RAB DESIGN LIGHTING 097822 150W 120V 2-Head Motion Sensor, White

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:097822

Description

MS518-2 sensor has a 180 degree view and comes with 2 Par holders and mounting plate. Turns lights on from 5 seconds to 12 minutes. Unit can be wired in parallel. Whenever the motion sensor detects motion the floodlights automatically turn on. Tested at -20°C start temperature. Available in black or white.

Specifications

Brand Name Rab Design Lighting Voltage Rating 120 V
UPC 061184978226

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok