Abbotsford
eltomsslled1011800l40kwh

ELITE LIGHTING 11 inch 15W 120V 4000K 800LM OMS-LED Series LED Surface Mount Mushroom Fixture, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OMSSLLED1011800L12040KWH

Description

APPLICATIONS: - Hallways/corridors, office buildings, library stacks, schools, and hospitals.FEATURES:- Heavy-gauge metal housing- Housing suitable for mounting to standard junction box- Lens is UV stable white acrylic- Suitable for damp location- Emergency battery back-up comes pre-installed on the fixture and emergency push button is installed on the fixture for easy access and aesthetics.- Life tested to ensure light output up to 60,000 hours of operation to L70- Tested to LM-79 and LM-80 standards

Specifications

Brand Name Elite Lighting Item Name LED Security Light
Type High Performance Voltage Rating 120 V
Fixture Wattage 40 W Fixture Color/Finish White
Sensing Distance 70 ft Maximum (Adjustable) Sensor Type Motion Activated
Viewing Angle 360° Lumens 1800 lm
Lamp Wattage 20 W Color Rendering Index (CRI) 80
Number of Heads 2 Series/Model OMSSL-LED-101
Frequency Rating 50/60 Hz Fixture Material Die-Cast Aluminum
Dimensions 6-1/8 in W x 6-1/4 in H Color Temperature 4000 K
Lamp Type LED Detection Time 10 sec - 5 min
Number of Lamps 2 Temperature Rating 14 - 104 °F
Standards DLC Listed Application For Dry/Damp/Wet Location

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok