Abbotsford
iwaeslls1a30kwh

STANPRO 12W 3000K ESL-L Series LED Security Light, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:68007
Documents Documents

Description

LED security lights are perfect for applications such as yards, walkways, driveways, patios, parking lots and loading areas. They can easily replace traditional luminaires while offering superior performance and savings on energy consumption. The security lights are equipped with a motion sensor allowing you to set the lights to turn ON when motion is detected during daytime or night time. This ensures that the area is well lit and provides added security at night.

Specifications

Brand Name Stanpro Item Name Security Light
Voltage Rating 120 V Fixture Wattage 24 W
Lamp Type LED Number of Lamps 2
Housing Finish White Lamp Wattage 12 W
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lumens 2442 lm Dimensions 8-1/2 in L x 5-3/25 in H x 10-6/25 in W
Standards cELTus Listed Application Yards, Walkways, Driveways, Patios, Parking Lots and Loading Areas
UPC 069549013438

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok