Abbotsford
ndrfmms12020w3kwh

DISTRI LITE 12-inch 20W 120V 3000K 1500LM AZURE Series Dimmable Motion Sensor LED Flush Mount, White

Price $65.43 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:FM-MS120-20W-3K-WH

Description

The AZURE series of LED flush mount fixtures by NDR offers an affordable and stylish design that will compliment a varied assortment of lighting applications. This flush mount unit offers an integrated microwave sensor, with a range of up to 23’ (7M), with a time delay of 5 minutes. Sensing no movement within that time period, the light will shut off automatically. Integrated LEDs are direct-AC with no external driver. The diffuser has a unique stylish design and may be removed easily for installation and cleaning. It features a quick and easy installation on a standard 3" or 4" junction box.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Ceiling Fixture Voltage Rating 120 V
Fixture Wattage 5 W Fixture Color/Finish White
Sensing Distance 23 ft Lumens 1500 lm
Lamp Wattage 20 W Color Rendering Index (CRI) 80
Series/Model Azure, FM-MS120-LED Fixture Material Metal
Dimensions 12 in dia x 3.375 in H Color Temperature 3000 K
Lens Type Frosted Acrylic Lamp Type LED
Detection Time 5 min Temperature Rating -20 to 50 °C
Mounting Flush Standards cETLus Intertek Listed, Energy Star Certified
Application For Use in Closets, Foyers, Hallways, Bedrooms, Offices, Utility Work Areas, Stairways and many other Rooms in the House or Work Place Environment UPC 775110018701

Packages

6 - UNIT -(6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok