Abbotsford
ndrfmms12020w4kwh

DISTRI LITE 12-inch 20W 120V 4000K 1500LM AZURE Series Dimmable Motion Sensor LED Flush Mount, White

Price $60.36 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:FM-MS120-20W-4K-WH

Description

The AZURE series of LED flush mount fixtures by NDR offers an affordable and stylish design that will compliment a varied assortment of lighting applications. This flush mount unit offers an integrated microwave sensor, with a range of up to 23’ (7M), with a time delay of 5 minutes. Sensing no movement within that time period, the light will shut off automatically. Integrated LEDs are direct-AC with no external driver. The diffuser has a unique stylish design and may be removed easily for installation and cleaning. It features a quick and easy installation on a standard 3" or 4" junction box.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Ceiling Fixture Type Round, Low Profile
Voltage Rating 120 V Fixture Wattage 20 W
Fixture Color/Finish White Sensing Distance 15 ft
Sensor Type Motion Activated Lumens 1500 lm
Color Rendering Index (CRI) 80 Series/Model Azure, FM-MS120-LED
Fixture Material Metal Dimensions 11-3/4 in dia x 3-3/8 in H
Color Temperature 4000 K Lens Type Frosted Acrylic
Lamp Type LED Detection Time 5 min
Temperature Rating -20 to 50 °C Mounting Flush
Standards cETLus Listed, Energy Star Certified Application For Use in Closets, Foyers, Hallways, Bedrooms, Offices, Utility Work Areas, Stairways and many other Rooms in the House or Work Place Environment
UPC 775110018718

Packages

6 - UNIT -(6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok