Abbotsford
stehs150b

STEINEL 63301 150W 120V Steinel® Halogen Outdoor Sensor Light, Black

Inventory
Unavailable for order
Manufacturer:STEINEL
Manufacturer #:63301

Description

HS 300 halogen outdoor sensor light. 240° coverage with up to 40 ft reach. Lens provides 304 switching zones. The floodlight tilts and swivels within a range of 150° vertically and 80° horizontally to achieve desired illumination. Coverage area may be customized with supplied snap-on shrouds and through fine-tune rotation adjustment. Precision molded lens is distortion free and watertight. Light level feature allows lighting to remain off during daylight regardless of occupancy. Built in surge protection with auto-reset. Override feature keeps lighting on for 4 hours regardless of occupancy, then resets to sensor mode.

Specifications

Brand Name Steinel Item Name Motion Sensor Light
Type Dual Element, Infrared Voltage Rating 120 V
Fixture Wattage 150 W Fixture Color/Finish Black
Sensing Distance 12.2 m Sensor Type Passive Infrared
Viewing Angle 240° Series/Model HS 150B
Frequency Rating 60 Hz Fixture Material Plastic
Dimensions 155 mm W x 170 mm D x 215 mm H Lamp Type Halogen
Lamps Included No Degree of Protection IP44
Temperature Rating -40 to 50 °C Mounting Wall
Standards UL Listed, CSA, RoHS Compliant

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok