STEINEL 63331 300W 120V Steinel® Halogen Outdoor Sensor Light, White
Description
HS 300 halogen outdoor sensor light. 240° coverage with up to 40 ft reach. Lens provides 304 switching zones. The floodlight tilts and swivels within a range of 150° vertically and 80° horizontally to achieve desired illumination. Coverage area may be customized with supplied snap-on shrouds and through fine-tune rotation adjustment. Precision molded lens is distortion free and watertight. Light level feature allows lighting to remain off during daylight regardless of occupancy. Built in surge protection with auto-reset. Override feature keeps lighting on for 4 hours regardless of occupancy, then resets to sensor mode.
Specifications
Brand Name | Steinel | Item Name | Motion Sensor Light |
Type | Constant Light Control | Voltage Rating | 120 V |
Fixture Wattage | 300 W | Fixture Color/Finish | White |
Sensing Distance | 12.2 m | Sensor Type | Passive Infrared |
Viewing Angle | 0 - 240° | Series/Model | HS 300 |
Frequency Rating | 0 - 60 Hz | Dimensions | 155 mm W x 170 mm D x 215 mm H |
Lamp Type | Halogen | Lamps Included | No |
Degree of Protection | IP44 | Temperature Rating | -40 to 49 °C |
Mounting | Wall | Standards | cULus Listed, CSA Approved, RoHS Compliant |
Application | Exterior Locations Include Entryways, Driveways, Carports, Patios and Balconies |
Packages
1 - UNIT - 1 |