Abbotsford
stehs300blk

STEINEL 63321 300W 120V Steinel® Halogen Outdoor Sensor Light, Black

Inventory
Unavailable for order
Manufacturer:STEINEL
Manufacturer #:63321

Description

HS 300 halogen outdoor sensor light. 240° coverage with up to 40 ft reach. Lens provides 304 switching zones. The floodlight tilts and swivels within a range of 150° vertically and 80° horizontally to achieve desired illumination. Coverage area may be customized with supplied snap-on shrouds and through fine-tune rotation adjustment. Precision molded lens is distortion free and watertight. Light level feature allows lighting to remain off during daylight regardless of occupancy. Built in surge protection with auto-reset. Override feature keeps lighting on for 4 hours regardless of occupancy, then resets to sensor mode.

Specifications

Brand Name Steinel Item Name Motion Sensor Light
Type Bridging Switch, Constant Light Control Voltage Rating 120 V
Fixture Wattage 300 W Fixture Color/Finish Matte Black/Enamel Painted
Sensing Distance 12.2 m Sensor Type Passive Infrared
Viewing Angle 0 - 240° Series/Model HS 300
Frequency Rating 0 - 60 Hz Dimensions 155 mm W x 170 mm D x 215 mm H
Lamp Type Halogen Lamps Included No
Degree of Protection IP44 Temperature Rating -40 to 49 °C
Mounting Wall

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok