Abbotsford
stn68570

STANPRO Yoke Mount for FLBL-FLBX Series Housing, Bronze

Price $39.44 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68570

Description

This yoke is compatible with Stanpro's FLBL and FLBX flood lights housings.

Specifications

Brand Name Stanpro Item Name Yoke
Material Die-Cast Aluminum Color/Finish Bronze
Dimensions 13.5 in L x 12 in W x 2 in H Packaging Quantity 1/Case
For Use With FLBS and FLBX LED Flood Light Housing UPC 069549017450

Packages

1 - UNIT - 1 2 - UNIT - 2 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok