Abbotsford
yklesxf4alosww2uvoltysbz

ACUITY 276AM4 120V-347V 3K/4K/5K ESXF4 Series LED Floodlight with Yoke/Slipfitter Mount, Bronze

Price $445.96 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:276AM4
Documents Documents

Description

The Lithonia Lighting ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering superior illumination and offering easy access to controls for color switching, lumen switching, and selectable photocell.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name Flood Light Voltage Rating 120 - 347 V
Lamp Type LED Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80 Lumens 200000 lm
Enclosure Type IP66 Mounting Type Yoke
Housing Material Die-Cast Aluminum Includes Yoke and Slipfitter
UPC 196182393297

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok