Abbotsford
arlgp26b

ARLINGTON INDUSTRIES 26 inch Arlington Garden Post Outdoor Fixture, Black

Price $133.4838 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:GP26BGC

Description

19.5 26 Supports for Outdoor Light Fixtures For installing a light fixture and/or GFCI devices outdoors. UV rated plastic for long outdoor life. Four non-chipping colors.

Specifications

Brand Name Arlington Sub Brand Gard-N-Post
Item Name Support Size L(26.000) x W(3.361) x H(3.361) IN
Material Plastic Type Double-Sided, Square
Color Anthracite Finish Coated
Dimensions 494.538 mm H Mounting Type Flange/Floor
Standards UL and CSA Application For Lighting Post Fixture
UPC 018997089571

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok