HUBBELL KFCB Heavy Duty Cast-Iron Crossarm Fitting for Horizontal Trunnion, Bronze
Description
Heavy duty cast-iron crossarm fitting for horizontal trunnion.PRODUCT FEATURES:- Application For use with KF Series lighting.- Color Bronze- Finish Type Powder Epoxy Paint- Material Steel
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Bracket | Size | 7.375 in x 7.375 in x 7.75 in |
Mounting | Trunnion | Material | Cast Iron |
Type | Heavy Duty, L-Shape | Color/Finish | Bronze/Powder Epoxy Paint |
For Use With | KF Series Lighting | Application | For use with KF Series lighting. |
UPC | 783936990811 |
Packages
1 - UNIT - 1 |