HUBBELL K4040 KF Series Heavy Duty Steel Wall Bracket
Description
The KF Series HID floodlights are designed with a copper-free aluminum housing and painted with a bronze powder epoxy finish for superior corrosion resistance in harsh and hazardous environments. The KF Series floodlight are suitable for wet locations and high ambient areas.Heavy duty steel wall bracket. Must use with KFCB crossarm fitting.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Bracket | Mounting | Wall/Pole |
Material | Steel | Type | Heavy Duty, V-Shape |
Color/Finish | Bronze/Powder Epoxy Paint | For Use With | KF Series Lighting |
Application | For use with KF Series lighting. | UPC | 783936980058 |
Packages
1 - UNIT - 1 |