HUBBELL 1-1/4 inch Killark Mounting Bracket Stanchion, Tan
Description
KILLARKĀ® stanchion mounting bracket for use with MB series lighting. Baked powder epoxy finish, electro statically applied.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Mounting Bracket | Size | 3.25 in x 10.25 in x 11.5 in |
Mounting | Stanchion | Material | Aluminum |
Type | Aluminum Stanchion Mounting Bracket | Series/Model | MB Series |
Hole Size | 1-1/4 in | Dimensions | 12.526 in L x 8.38 in W x 3.034 in H |
Color/Finish | Tan/Powder Epoxy Paint | For Use With | MB Series Lighting |
Application | For use with MB Series lighting. | UPC | 783936992419 |
Packages
1 - UNIT - 1 |