PHILIPS LIGHTING 1/2 inch NPS 2-7/8 inch Hadco Outside Fixture Canopy Mounting Aluminium, Black
Description
PHILIPS LUMINAIRES, Hadco, Indoor, Accessories
Specifications
Brand Name | Hadco | Sub Brand | Hadco |
Item Name | Voltage Mounting Canopy | Material | Aluminum |
Color/Finish | Black/Bronze | Connection Size | 1/2 in |
Connection Type | NPS | Dimensions | 2.9 in W |
Application | Outdoor | UPC | 783352007490 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 150 - UNIT - 150 |