Abbotsford
hads3a

SIGNIFY S3A FIXT MNT STAKE 3in ODBLK

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:S3A

Description

Perma-post.

Specifications

Brand Name Philips Lighting Sub Brand Rocket Perma-Post®
Item Name Mounting Stake Diameter 3 in OD
Length 19 in Material PVC
Color/Finish Black Width 12.500 in
Height 13.000 in Connection 1/2 in NPT Hub
For Use With Landscape Lighting Fixture Standards UL/cUL Listed, ETL/cETL Listed
Application For Outdoor use UPC 783352012203

Packages

1 - UNIT - 1 8 - UNIT - 8 12 - UNIT = 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok