Abbotsford
hads7

PHILIPS LIGHTING 9.5 inch Hadco Mounting Stake

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:S7

Description

PHILIPS HADCO Two-piece low voltage mounting stake. Integral 1/2 inch NPS fitter. Boxed 12 per carton.

Specifications

Brand Name Hadco Sub Brand Hadco
Item Name Mounting Stake Type 2-Piece, Low Voltage
Diameter 1-3/8 in OD Length 9-1/2 in
Material PVC Color/Finish Black
Connection 1/2 in NPS For Use With Landscape Lighting Fixture
Application For Outdoor use UPC 783352001825

Packages

1 - UNIT - 1 12 - UNIT - 12 200 - UNIT = 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok