Abbotsford
idi65u

IDEAL INDUSTRIES 65U Breakaway Streetlight Connector, In-Line Fused, Crimp

Price $52.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:65U

Description

In-line phase kit with built-in break-away design eliminates de-energization of complete circuits. Safely separates upon impact without breaking wires – eliminates potential danger and electrical shock. Spring-loaded contacts compensate for thermal expansion to maintain integrity of waterproof connection.

Specifications

Brand Name Ideal Item Name Fused Street Light Kit
Type Breakaway, Inline Specifications 600 V, 30 A, 12-6 AWG
Standards RoHS Application In-Line Phase, Fused Breakaway
UPC 781789002583

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok