Abbotsford
litoslopn1bn

LITELINE 1-Gang OSL-OPN1 Series Open Window Faceplate, Brushed Nickel

Price $15.33 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:OSL-OPNR-BN

Description

This open window faceplate is used in conjunction with single gang outdoor LED step light. Can be used on deck, porch, concrete/brick walls, or outdoor steps for even spread of light in dark areas.

Specifications

Brand Name Liteline Item Name Faceplate
Type Open Window Number of Gangs 1
Material Aluminum Shape Round
Width 4-3/4 in Finish Brushed Nickel/Powder Coated
Mounting Screw Mount For Use With Round Outdoor LED Step Light
Includes (2) Color Matching Screws Application For Deck, Porch, Concrete/Brick Walls or Outdoor Steps for Even Spread of Light in Dark Areas
UPC 771250586636

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok