Abbotsford
yklolwx1thkm12

ACUITY 225G3L OLWX1 Accessory - Knuckle Mount Size 1

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:225G3L

Description

Knuckle Mount Size 1 for use with OLWX1 LED Wall Luminaire.

Specifications

Brand Name Lithonia Lighting Item Name Knuckle Mount
Material Aluminum Color/Finish Bronze/Gloss
Dimensions 4-3/4 in L x 5-3/4 in W x 5 in H For Use With OLWX1 LED Flood Light Fixture
Standards cUL/UL Listed Application For Light Commercial Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok