Abbotsford
sat65687

SATCO LIGHTING 65-687 Outdoor Area Light Mounting Arm

Price $24.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-687

Description

Outdoor Area Light Mounting Arm. Aluminum,

Specifications

Brand Name NUVO Lighting Item Name Light Mounting Arm
Width 1-1/2 in Height 15-1/4 in
Material Aluminum Color/Finish Silver
For Use With 65-681, 65-682, 65-683, 65-684, 65-685, 65-686 LED Area Lighting Standards California Proposition 65 Warning
UPC 045923656873

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok