Abbotsford
sat65688

SATCO LIGHTING 65-688 120V LED Area Light Shorting Cap

Price $17.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-688

Description

The Nuvo shorting cap is used in place of the photocell sensor. When the sensor is removed, replacing with the cap allows the area light to continue working. Once the sensor is removed, plug into the fixture, and use a twist-lock motion to secure in place.

Specifications

Brand Name Satco Products Item Name Shorting Cap
Material Polycarbonate Dimensions 3 in dia
For Use With 65-681 to 65-686 Arealights Standards California Proposition 65 Warning
UPC 045923656880

Packages

1 - UNIT - 1 100 - CTN - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok