cscssl10w50k

CSC LED SSL-10W-50K 10W 5000K 2000LM LED Solar Street Light

Not available for order
Price $690.80 / EA
Manufacturer:CSC LED
Manufacturer #:SSL-10W-50K

Description

PRODUCT FEATURES:- New Solar Street Light - Ideal for roadway lighting, parks, parking lots, farms, yards and marinas - 3 Programmable Working Profiles - Rotatable Optics - Easy to Install and Operate - Optional mount available (ordered separately): SSL-MNT

Specifications

Brand Name CSC-LED Item Name LED Solar Street Light
Type Rotatable, Programmable Fixture Wattage 10 W
Lamp Type LED Housing Finish Silver
Lamp Wattage 10 W Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) >70
Lumens 2000 lm Enclosure Type IP66
Mounting Type Slipfitter Housing Material Aluminum
Dimensions 305.7 mm W x 566.7 mm H x 275.6 mm Extension Application For Roadway Lighting, Parks, Parking Lots, Farms, Yards and Marinas

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok