cscst0130w40k

CSC LED ST01-30W-40K 30W 120-277V 4000K 3599LM Aluminum Non-Dimmable LED Street Light with Photocell, Grey

Not available for order
Price $144.34 / EA Eco fees: $0.15
Manufacturer:CSC LED
Manufacturer #:ST01-30W-40K

Description

Ideal for outdoor applications such as municipal street lighting, parking lots, construction sites, storage and rail yards, industrial locations, marinas, and more. Replaces up to 100W MH.

Specifications

Brand Name CSC-LED Item Name LED Street Light with Photocell
Voltage Rating 120 - 277 V Fixture Wattage 30 W
Lamp Type LED Housing Finish Powder Coated Gray
Lamp Wattage 30 W Average Life 100000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 82.9
Lens Type Polycarbonate Lumens 3599 lm
Enclosure Type IP65 Housing Material Aluminum
Dimensions 17.4 in L x 6.3 in W x 4.4 in H Standards cUL E352127, DLC PJ7SAS7K Listed
Application Outdoor Applications such as Municipal Street Lighting, Parking Lots, Construction Sites, Storage And Rail Yards, Industrial Locations, Marinas and more

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok