Abbotsford
gelm2rr15s1n1lms2108

GE 150W 120V M2RR Series Roadway Lighting

Inventory
Unavailable for order
Manufacturer:GE
Manufacturer #:M2RR15S1N1LMS2108

Description

Roadway lighting for lower wattage roadway applications including residential streets, parking lots and other long, narrow areas. Die-cast aluminum housing. External stainless steel bail latch. Polyester powder gray paint finish. Universal two-bolt slipfitter. Metal pest guard standard (not required for 2 in. pipe mounting). Adjustable mogul base socket (street side) – E39 standard. No-tool PE receptacle. Plug-in ignitor. Plastic pest guard standard (not required for 2 in. pipe).

Specifications

Brand Name GE Item Name LED Cobra Head Luminaire
Type Semi Cut-Off Voltage Rating 120 V
Fixture Wattage 150 W Lamp Type High Pressure Sodium
Housing Finish Gray Polyester Powder Coated Series M2RR
Lamp Base E39 Mogul Ballast Type NPF Reactor
Lens Type Polycarbonate Housing Material Die-Cast Aluminum
Dimensions 26.25 in W x 13.25 in D x 10.625 in H Standards UL, cUL Listed for Wet Location
Application For Lower Wattage Roadways, Residential Streets, Parking Lots and Other Long, Narrow Areas

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok