PHILIPS LIGHTING ECF-4-215LA-641ANWUNVBRP 215W 4000K 120-277V EcoForm LED Type 4, Bronze
Description
Ecoform standard luminaire. Neutral white colour. Braoze paint finish. Require one motion sensor per pole. 4 array, 64 LED luminaire. Type 4 option.
Specifications
Brand Name | Gardco | Item Name | LED Area Luminaire |
Type | Type 4 Distribution | Voltage Rating | 120 - 277 V |
Fixture Wattage | 211 W | Lamp Type | LED |
Number of Lamps | 64 | Housing Finish | Bronze |
Series | Ecoform | Amperage Rating | 1050 mA |
Lamp Wattage | 215 W | Average Life | 350000 hr |
Light Color | Neutral White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lumens | 19991 lm |
Enclosure Type | IP66 | Mounting Type | Arm/Pole |
Housing Material | Die-Cast Aluminum | Dimensions | 24.2 in L x 13 in W x 3.3 in H |
Standards | cETLus Listed, DLC Listed |
Packages
1 - UNIT - 1 |