Abbotsford
sat65681

SATCO LIGHTING 65-681 29W 120V-277V LED Area Light with Photocell, Gray

Price $155.38 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-681

Description

29 W LED Area light with photocell; CCT Selectable and dimmable; Grey finish; 120-277 V; Ultra bright Lumens.

Specifications

Brand Name Satco Products Item Name LED Yard Light Fixture
Type 150° Beam, Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 29 W Lamp Type LED
Housing Finish Gray Color Temperature 3000/4000/5000 K
Lumens 4600 lm Includes Photocell
UPC 045923656811

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok