Abbotsford
sat65683

SATCO LIGHTING 65-683 60W 120V-277V LED Area Light with Photocell, Gray

Price $202.93 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-683

Description

60 Watt LED Area Light with Photocell - CCT Selectable and Dimmable - Gray Finish - 120-277 Volts - Ultra Bright Lumens

Specifications

Brand Name Satco Products Item Name LED Yard Light Fixture
Type 150° Beam, Dimmable Fixture Wattage 60 W
Lamp Type LED Housing Finish Gray
Color Temperature 3000/4000/5000 K Lumens 9600 lm
Includes Photocell UPC 045923656835

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok