Abbotsford
sat65685

SATCO LIGHTING 65-685 40W 120V-277V Area Light LED with Photocell, Bronze

Price $185.12 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-685

Description

40 Watt LED Area Light with Photocell, Bronze

Specifications

Brand Name Satco Products Item Name LED Yard Light Fixture
Type 150° Beam, Dimmable Fixture Wattage 40 W
Lamp Type LED Housing Finish Bronze
Color Temperature 3000/4000/5000 K Lumens 6400 lm
Includes Photocell UPC 045923656859

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok