Abbotsford
sat65686

SATCO LIGHTING 65-686 60W LED Area Light with Photocell, Bronze

Price $213.40 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-686

Description

60 watts LED Area Light with Photocell, Bronze

Specifications

Brand Name Satco Products Item Name LED Yard Light Fixture
Type 150° Beam, Dimmable Fixture Wattage 60 W
Lamp Type LED Housing Finish Bronze
Color Temperature 3000/4000/5000 K Lumens 9600 lm
Includes Photocell UPC 045923656866

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok