Abbotsford
stnyddls1w5kpt120

STANPRO YDD-LS1-W/50K/PT120 41W 120/277V 5000K YDD-L Series LED Dusk to Dawn Yard Light with Photocell

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:YDD-LS1-W/50K/PT120

Description

The YDD-L series are energy conserving dusk to dawn yard lights. They are a versatile and economic light source that is good on the environment and use long life LED’s for energy efficiency. The YDD-L comes standard with a photocontrol, which helps provide significant power savings. They also include installation brackets for pole mounting and a 21 arm for ease and versatility of installation.

Specifications

Brand Name Stanpro Item Name Dusk to Dawn Yard Light with Photocell
Voltage Rating 120 - 277 VAC Fixture Wattage 41 W
Lamp Type LED Housing Finish Gray
Series YDD-L Lamp Wattage 41 W
Average Life 50000 hr Light Color Daylight
Color Temperature 5000 K Lumens 3194 lm
Mounting Type 21 in Arm/Pole Housing Material Die-Cast
Dimensions 13.9 in L x 10 in W x 6.9 in H Standards cULus Listed, DLC Listed
Application Outdoor

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok