Abbotsford
stnyddls2bw4kpt

STANPRO 56W 120-277V 6843LM 4000K YDL-L Series LED Dusk to Dawn Yard Light, Silver Grey

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:YDD-LS2B-W/4KPT

Description

The YDD-L is an energy efficient dusk to dawn yard light. It was designed for barns and farms. It is a versatile and economic light source that is good on the environment and uses long life LED’s. The YDD-L comes standard with a photocontrol which helps to provide significant power savings. Wattage 56W. Lumens 6843lm. Voltage 120-277V. Colour temperature 4000K

Specifications

Brand Name Stanpro Item Name Dusk to Dawn Yard Light
Type Non-Dimmable Voltage Rating 120 - 277 VAC
Fixture Wattage 56 W Lamp Type LED
Housing Finish Gray Average Life >54000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 82.7
Lens Type Diffuse Polycarbonate Lumens 6843 lm
Enclosure Type IP65, IK07 Mounting Type 21 in Arm/Pole/Wall
Housing Material Heavy Duty Cast Aluminum Dimensions 13.8 in L x 10 in W x 4.2 in H
Includes Installation Bracket, 21 in Arm, 3 ft Cable Standards cETLus Listed, ICES-005
Application For Wet Location

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok