Abbotsford
stnydlls2a40kpt120

STANPRO 70W 120V 6801LM 4000K YDL-L Series LED Dusk to Dawn Yard Light, Silver Grey

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:YDL-LS2-A/40KPT120

Description

The YDL-L series are energy conserving dusk to dawn yard lights. They are a versatile and economic light source that is environmentally friendly and uses long life LEDs for energy efficiency. The YDL-L comes standard with photocontrol, which helps provide significant power savings. All units come standard with photocontrol, an installation bracket for pole and wall mounting, a 21" arm and 6 feet of power cable for ease of installation.

Specifications

Brand Name Stanpro Item Name Dusk to Dawn Yard Light
Voltage Rating 120 V Fixture Wattage 49 W
Lamp Type LED Housing Finish Gray
Housing Material Die-Cast Dimensions 13.9 in L x 4.1 in W x 6.9 in H
Application For Outdoor use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok