Abbotsford
stnydlls2a50kpt120

STANPRO 72W 120V 7286LM 5000K YDL-L Series LED Dusk to Dawn Yard Light, Silver Grey

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:YDL-LS2-A/50KPT120

Description

The YDL-L series are energy conserving dusk to dawn yard lights. They are a versatile and economic light source that is environmentally friendly and uses long life LEDs for energy efficiency. The YDL-L comes standard with photocontrol, which helps provide significant power savings. All units come standard with photocontrol, an installation bracket for pole and wall mounting, a 21" arm and 6 feet of power cable for ease of installation.

Specifications

Brand Name Stanpro Item Name Yard Light
Type Dusk to Dawn Voltage Rating 120 V
Lamp Type LED Housing Finish Gray
Color Temperature 5000 K Lumens 7286 Im

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok