yklesx1ledp44kr3mvblsbrz

ACUITY BRANDS LIGHTING CANADA 269PG8 FIXT LED AREA LIGHT 4K25000LM TYPEIII 120V BRZ

Availablefor Backorder
Price $488.60 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY BRANDS LIGHTING CANADA
Manufacturer #:269PG8

Description

The ESX LED area luminaire provides the combination of best product value, best price and best delivery. ESX is ideal for one-for-one replacement of HID area lighting and provides up to 76% energy savings, long service life and fast payback. All ESX luminaires feature adjustable light output, providing two light levels from one product, allowing greater flexibility while helping reduce inventory costs. The luminaires also feature a reversible arm that allows for mounting on both round and square poles.

Specifications

Brand Name Lithonia Lighting Item Name LED Area Light
Type Adjustable Light Output, Rectangular, Type III Distribution Voltage Rating 120 - 277 V
Fixture Wattage 190 W Lamp Type Static LED
Housing Finish Bronze DLC Y
DLC Code PJD2CR8A DLC Class 5.1
DLC Version Premium Series EXS1
Average Life 60000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Acrylic Refractive
Lumens 25000 lm Enclosure Type IP66
Mounting Type Reversible Arm Housing Material Die-Cast Aluminum
Dimensions 19.9 in L x 12 in W x 2.9 in H Standards cULus Listed, DLC Listed
Application For Wet Location

Packages

1 - UNIT - 1 2 - UNIT - (2) 80 - SKID - 80
This website uses cookies to ensure you get the best experience on our website. Read more
Ok