Abbotsford
ykltddled140k120pe

ACUITY 217C5T 21W 120V 4000K TDD LED LED Area Luminaire with Photocell

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:217C5T

Description

The popular TDD luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TDD LED offers a fresh update to a traditional appearance and is powered by advanced LEDs. The TDD LED luminaire is powerful yet energy efficient, capable of replacing up to a 100W metal halide luminaire while saving up to 84% in energycosts. Offering an expected service life of more than 10 years, the TDD LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The energy savings, long life and easy-to-install design of the TDD LED make it the smart choice for building-and post-mounted doorway, pathway and yard illumination for nearly any facility. Construction: Die-cast aluminum housing has an impact-resistant, polycarbonate lens which protects the LEDs. The fixture is sealed against moisture and environmental contaminants. Finish: Exterior parts are protected by a thermoset powder-coat finish that provides superior resistance to corrosion and weathering. A thightly controlled multi-stage process ensures a minimum 2 mils thickness for a finish that can withstand extreme climate changes without cracking or peeling. Optics: Protective polycarbonate lens covers the light engine’s LEDs. Light engines are available in 4000K (73 min. CRI) configurations. Electrical: Light engine consists of two multi-chip, high-output LEDs mounted on an integral aluminum heat sink to maximize heat dissipation and promote long life (L98/50,000 hours at 40°C). 2.5kV surge protection. Electronic driver operates at 120V. Integrated photocell is standard. Installation: Easily mounts to a wooden post or pole using 2” lag screws, included. Compatible with OMA-1-5/8” mounting arm, sold seperately. Listings: UL Listed to U.S. and Canadian safety standards for wet locations.

Specifications

Brand Name Lithonia Lighting Item Name LED Wall Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Lamp Type Not Exchangeable LED Housing Finish Gray
Series TDD Lamp Wattage 21 W
Average Life 50000 hr Light Color White
Color Temperature 4000 K Ballast Type Electronic Transformer
Lens Type Polycarbonate Lumens 1412 lm
Mounting Type Arm Housing Material Aluminum
Dimensions 177 mm W x 239 mm H Includes Control Unit
Standards UL Listed, CSA Certified Application For Building and Post-Mounted Doorway, Pathway and Yard Illumination for Nearly any Facility

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok