cscst0160w40k

CSC LED ST01-60W-40K 60W 120-277V 4000K 7539LM Aluminum Non-Dimmable LED Street Light with Photocell, Gray

In Stock
Price $240.93 / EA Eco fees: $0.15
Qty EA
Manufacturer:CSC LED
Manufacturer #:st01-60w-40k

Description

Ideal for outdoor applications such as municipal street lighting, parking lots, construction sites, storage and rail yards, industrial locations, marinas, and more.

Specifications

Brand Name CSC-LED Item Name Street Light
Voltage Rating 120 - 277 V Lamp Type LED
Housing Finish Gray/Powder Coated Lamp Wattage 60 W
Average Life 100000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 83 Lumens 7359 lm
Enclosure Type IP65 Housing Material Aluminum
Standards cULus, DLC Listed

Packages

1 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok