cscst0190w40k

CSC LED ST01-90W-40K 90W 120-277V 4000K 10980LM Aluminum Non-Dimmable LED Street Light with Photocell, Gray

Availablefor Backorder
Price $297.33 / EA Eco fees: $0.15
Qty EA
Manufacturer:CSC LED
Manufacturer #:st01-90w-40k

Description

Ideal for outdoor applications such as municipal street lighting, parking lots, construction sites, storage and rail yards, industrial locations, marinas, and more.

Specifications

Brand Name CSC-LED Item Name Street Light
Voltage Rating 120 - 277 V Fixture Wattage 90 W
Lamp Type LED Housing Finish Gray/Powder Coated
Average Life 100000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 84 Lumens 10980 lm
Enclosure Type IP65 Housing Material Aluminum
Includes Twist Lock Photocell Standards cULus, DLC Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok