Abbotsford
ame24510sxhdt1r5pybkulec

ACUITY 259WAH High Pressure Sodium 120/240 V, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:259WAH

Description

Contempo Post Top, Wattage, Source, Ballast, Voltage, Roadway Type V, Polycarbonate, Black, Listing, Encapsulated Plug-in

Specifications

Brand Name American Electric Lighting Item Name Post Top Fixture
Type High Intensity Discharge, Type V Distribution, Style A, Encapsulated Plug-in Voltage Rating 120/240 V
Fixture Wattage 100 W Lamp Type High Pressure Sodium
Housing Finish Black Series 245
Ballast Type High Reactance/Lag, High Power Factor Lens Type Polycarbonate
Housing Material Die-Cast Aluminum Dimensions 22 in W x 24.5 in H
Standards Complies with ANSI C136.2, C136.10, C136.15, C136.16, UL Listed Application For Streetscapes, Walkways, Pathways, Parks
UPC 191723134698

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok