ame24515sxhdt1r5pyulec

Streetlight HPS 70W E39 Type-V polycarbonate grey encapsulated plug-in

Availablefor Backorder
Price $539.48 / EA Eco fees: $1.10
Qty EA
Manufacturer:ACUITY
Manufacturer #:259w7g

Description

Fixture contempo, die-cast aluminum housing and spun aluminum hood for long-life performance. Optical assembly designed for maximum performance. Multi-gasketing to provide weatherproof protection of optical assembly for full illumination performance. Hinged hood and captive screw latching provision afford quick, easy access to electrical and optical area for relamping or servicing. E39 mogul base socket standard. Suitable for -30°C MH / -40°C HPS.

Specifications

Brand Name American Electric Lighting Item Name Post Top Fixture
Type High Intensity Discharge, Type V Distribution, Style A, Encapsulated Plug-in Voltage Rating 120/240 V
Fixture Wattage 150 W Lamp Type High Pressure Sodium
Housing Finish Gray Series 245
Ballast Type High Reactance/Lag, High Power Factor Lens Type Polycarbonate
Housing Material Die-Cast Aluminum Dimensions 22 in W x 24.5 in H
Standards Complies with ANSI C136.2, C136.10, C136.15, C136.16, UL Listed Application For Streetscapes, Walkways, Pathways, Parks

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok