Abbotsford
ame24520sxhdt1r5pyulec

ACUITY 245 20S XH DT1 R5 PYULEC High Pressure Sodium 120/240 V, Gray

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245 20S XH DT1 R5 PYULEC

Specifications

Brand Name American Electric Lighting Item Name Contempo Post Top Fixture
Type High Intensity Discharge, Type V Distribution, Style A, Encapsulated Plug-in Voltage Rating 120/240 V
Fixture Wattage 200 W Lamp Type High Pressure Sodium
Housing Finish Gray Series 245
Ballast Type High Reactance/Lag, High Power Factor Lens Type Polycarbonate
Housing Material Die-Cast Aluminum Dimensions 22 in W x 24.5 in H
Standards Complies with ANSI C136.2, C136.10, C136.15, C136.16, UL Listed Application For Streetscapes, Walkways, Pathways, Parks
This website uses cookies to ensure you get the best experience on our website. Read more
Ok