Abbotsford
keedtdled1c5k120vgy3sp

PHILIPS LIGHTING 912401050001 120V 5000K 3300LM Dusk to Dawn LED Luminaire, Grey

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401050001

Description

The Dusk to Dawn LED Luminaire Gen 2 offers an economical solution with enhanced generation chip on board LED performance for general purpose area and security lighting. The luminaire can be direct mounted to vertical surfaces or mounted onto 1 1/2" O.D. arms. Arm is also available as an accessory ordered separately. A 120V NEMA twist lock photo cell is included as standard. This versatile luminaire easily retrofits onto existing arms and offers one of the most affordable and efficient energy saving solutions available.

Specifications

Brand Name Philips Lighting Item Name Dusk to Dawn Area Light
Type Generation 2 Voltage Rating 120 V
Fixture Wattage 39 W Lamp Type LED
Housing Finish Gray Lamp Wattage 39 W
Average Life 50000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lumens 3371 lm
Mounting Type 1-1/2 in dia Pole Arm Housing Material Die-Cast Aluminum
Dimensions 10.04 in W x 14.66 in D x 8.29 in H Includes NEMA Twist Lock Photo Cell
Standards RoHS Compliant Application For General Purpose Area and Security Lighting
UPC 783352024138

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok