Abbotsford
keept50nwg1t25hw3tlrpcbk

SIGNIFY 50W 120-347V 4000K LED Post Top, Black

Price $490.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:PT50-NW-G1-T2-5-HV3-FAWS

Description

The KEENE LED post top is compact and comfortable, with a sleek low profile design suitable for 10'-16' mounting heights. Features include low glare comfort optics, field adjustable output, twist lock receptacle with shorting cap, and an LED driver suitable for 120 volt through to 347 volt operation. The comfortable, low glare optics make this an ideal choice for pedestrian scale applications such as condominiums, hotel parking lots, parks and walkways.

Specifications

Brand Name Signify Item Name Post Top Luminaire
Voltage Rating 120 - 347 V Fixture Wattage 50 W
Lamp Type LED Dimensions 14.2 in W x 19.8 in H
Color Temperature 3000 - 4000 K Color Rendering Index (CRI) 70
Lens Type Optical Lumens 6127 lm
Housing Material Cast Aluminum Housing Finish Powder-Coated

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok