Abbotsford
keept50wwg1t23hw3tlrpcbk

SIGNIFY PT50WWG1T23HV3FAWSTLRPCBK FIXT LED POST TOP 120 -347V 3K TP3 6127LM BLK

Price $561.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:PT50WWG1T23HV3FAWSTLRPCBK

Description

Compact, low profile design with low glare optics Compact size - 14" diameter;Light weight - 16 lbs;Ready to install - no assembly required The KEENE LED post top is compact and comfortable, with a sleek low profile design suitable for 10'-16' mounting heights. Features include low glare comfort optics, field adjustable output, twist lock receptacle with shorting cap, and an LED driver suitable for 120 volt through to 347 volt operation. The comfortable, low glare optics make this an ideal choice for pedestrian scale applications such as condominiums, hotel parking lots, parks and walkways. Low Glare Optics;Field Adjustable Output;120-347 volt LED driver;3-pin Receptacle + shorting cap Site Lighting;Parking Lots

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name LED Post Top Type Type 3, Field Adjustable Wattage Selector
Voltage Rating 120 - 347 V Fixture Wattage 20 - 53 W
Lamp Type LED Housing Finish Superior Powder Coat
Light Color Warm White Color Temperature 3000 K
Color Rendering Index (CRI) 70 Lumens 2047 - 4941 lm
Enclosure Type IP65 Mounting Type Vertical Tenon
Housing Material Heavy-Duty Cast Aluminum Dimensions 14.2 in W x 19.8 in H
Standards cULus Listed, DLC Listed Application For Condominiums, Hotel Parking Lots, Parks and Walkways
UPC 783352026064

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok