HUBBELL DDL9L1 Hubbell Lighting DDL-9L1 Multi-Purpose Dusk-To-Dawn LED Roadway Luminaire; 40 Watt, Textured Gray Powder Paint
Description
LED multi-purpose dusk-to-dawn luminaire features multiple distributions, zero uplight performance and versatile mounting options in a single SKU. Stylish and rugged, this energy saving luminaire is designed to solve your security lighting needs.
Specifications
Brand Name | Hubbell Outdoor Lighting | Type | Dusk-to-Dawn |
Voltage Rating | 120 V | Lamp Type | LED |
Number of Lamps | 9,9 | Color Temperature | 5000 K |
Ballast Type | fixed output LED driver | Lumens | 4,230 lm |
Standards | ANSI 3G vibration rated;CSA;Wet Listed | Application | Light & Industrial Warehouses;Gymansiums;Retail;Convention Center |
UPC | 785988030699 |
Packages
1 - UNIT - 1 |