Abbotsford
stnarls3120v150w40ksfbz

STANPRO 66889 150W 120-277V 4000K GEN 3 LED Flood Light with Slipfitter Mount, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66889

Description

This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.

Specifications

Brand Name Stanpro Item Name Area Light
Type Dimmable Voltage Rating 120 - 277 VAC
Fixture Wattage 150 W Lamp Type LED
Housing Finish Bronze Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lens Type Polycarbonate Lumens 20680 Im
Enclosure Type IP65, IK07 Mounting Type Slipfitter
Housing Material Die-Cast Aluminum Dimensions 23-9/16 in L x 12-5/8 in W x 3-7/16 in D
Standards cULus Listed, ICES-005, DLC Certified Application For General Lighting of Grounds, Storage Yards, Car Dealerships, Parking Areas as Well as Flood Lighting of Signs and Building Fronts
UPC 069549668898

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok