Abbotsford
stnyddls2bw40kpt

STANPRO 68189 56W 120-277V 6843LM 4000K YDL-L Series LED Dusk to Dawn Yard Light, Silver Grey

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:68189

Description

The YDD-L is an energy efficient dusk to dawn yard light. It was designed for barns and farms. It is a versatile and economic light source that is good on the environment and uses long life LED’s. Stanpro's YDD-L comes standard with a photo control which helps to provide significant power savings.

Specifications

Brand Name Stanpro Item Name Dusk to Dawn Yard Light
Type Non-Dimmable Voltage Rating 100 - 277 VAC
Fixture Wattage 56 W Lamp Type LED
Housing Finish Gray Polyester Powder Coated DLC Y
DLC Code PLIY1INITGAY DLC Class Premium
DLC Version 5.0 Series YDD-L Generation 2
Average Life >54000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 82.7 Lens Type Polycarbonate Diffused
Lumens 6843 lm Enclosure Type IP65, IK07
Mounting Type Pole, Wall Housing Material Heavy Duty Cast Aluminum
Dimensions 13.8 in L Standards cETLus Listed, ICES-005, DLC Certified
Application For Wet Locations UPC 069549015128

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok