Abbotsford
yklbgrledp140kmvperdnam2

ACUITY 2679X3 36W 120-277V 4000K 4700LM BarnGuard LED Security Light, Grey

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY BRANDS LIGHTING CANADA
Manufacturer #:2679X3

Description

Barn lights, security lights, yard lights… call them what you will, but they are everywhere! Despite their utilitarian style and simplistic performance, they pose a significant opportunity for an upgrade to LED lighting. The Lithonia Lighting BarnGuard LED barn light has it all with its white light, high CRI, instant-on and low energy consumption. These benefits come at a very affordable price, making BarnGuard a no-brainer upgrade. While more modern forms are available, the BarnGuard keeps the classic aesthetic and always looks the part. The BarnGuard barn light is easy to install on an existing mast arm or directly to a wall or wooden pole. The included twist-lock photocell provides reliable dusk-to-dawn operation, and the crisp white light keeps sites safe and secure without ever having to change a lamp again.

Specifications

Brand Name Lithonia Lighting Sub Brand BarnGuard
Item Name Barn Light Voltage Rating 120 - 277 V
Fixture Wattage 36 W Lamp Type LED
Housing Finish Powder Coated DLC Y
DLC Code PLQEGK0AXY44 DLC Class Standard
DLC Version 5 Series BGR
Average Life 100000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lumens 4700 lm
Mounting Type Post/Pole Housing Material Die-Cast Aluminum
Dimensions 9-1/2 in W x 11-3/8 in D x 9-1/8 in H Includes (3) 2 in Lag Bolt
Standards cCSAus, DLC Premium Listed Application For Street and Alleyway Lighting, Farms, and Building-or-Post-Mounted Doorway, Pathway and Yard Illumination for any Commercial or Residential Facility
UPC 194994252542

Packages

1 - UNIT - 1 90 - SKID - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok