yklbgrledp250kmvperdnam2

ACUITY 2679X5 56W 120-277V 5000K 7900LM BarnGuard LED Security Light, Grey

In Stock
Price $220.76 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:2679X5

Description

BarnGuard LED security lights combine a classic dayform with LED technology, ideal for upgrading the massive install base of mercury vapor or high pressure sodium (HPS) luminaires. The BarnGuard LED security lights feature high quality white light that makes them ideal for replacing the yellow light of HPS. And with up to 7,900 lumens there is enough light to replace up to 175 W Mercury Vapor luminaires while saving up to 80% in energy costs. With an expected service life of over 10 years, the BarnGuard LED is a true maintenance-free solution.

Specifications

Brand Name Lithonia Lighting Sub Brand BarnGuard
Item Name Barn Light Voltage Rating 120 - 277 V
Fixture Wattage 56 W Lamp Type LED
Housing Finish Powder Coated Series BGR
Average Life 100000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lumens 4700 lm
Mounting Type Post/Pole Housing Material Die-Cast Aluminum
Dimensions 9-1/2 in W x 11-3/8 in D x 9-1/8 in H Includes (3) 2 in Lag Bolt
Standards cCSAus, DLC Premium Listed Application For Street and Alleyway Lighting, Farms, and Building-or-Post-Mounted Doorway, Pathway and Yard Illumination for any Commercial or Residential Facility
UPC 194994252573

Packages

1 - UNIT - 1 2 - UNIT - 2 90 - SKID - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok